Motion
NATR10XLL

NTN
NATR10XLL

Flat Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 15 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #09334028
MFR #NATR10XLL
List Price$127.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR10XLL

Flat Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 15 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #09334028
MFR #NATR10XLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.69/each for your price

Overview

Mfr description
NATR10XLL NEEDLE ROLLER BEARING

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    15 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Outside Diameter
    30 mm
  • Radial Dynamic Load Capacity
    1760 lbf
  • Radial Static Load Capacity
    2170 lbf
  • Roller Material
    High Carbon Steel
  • Max Rpm
    10000 rpm
  • Manufacturer Upc Number
    4547359008531
  • UPC_NO
    4547359008531
  • Harmonization Code
    8482.40.0000
  • Weight
    0.134 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text