Motion
NATR20LL/LP03

NTN
NATR20LL/LP03

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #09334032
MFR #NATR20LL/LP03
Price$164.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR20LL/LP03

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #09334032
MFR #NATR20LL/LP03

Mfr description
NATR20LL/LP03 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.98/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Weight
    0.529 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359699265
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359699265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)