Motion
NATR25LL/LP03

NTN
NATR25LL/LP03

Crowned & Flat Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #09334034
MFR #NATR25LL/LP03
Price$257.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR25LL/LP03

Crowned & Flat Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #09334034
MFR #NATR25LL/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.17/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    52 mm
  • Overall Width
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Weight
    0.606 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359699272
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    9100 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359699272

Overview

Mfr description
NATR25LL/LP03 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought