Motion
NATR50X120X50-4

NTN
NATR50X120X50-4

Flat Yoke Roller - 120 mm Roller Diameter, 50 mm Bore, 50 mm Roller Width
MI ITEM #09334036
MFR #NATR50X120X50-4
List Price$2,156.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR50X120X50-4

Flat Yoke Roller - 120 mm Roller Diameter, 50 mm Bore, 50 mm Roller Width
MI ITEM #09334036
MFR #NATR50X120X50-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,156.12/each for your price

Overview

Mfr description
NATR50X120X50-4 NEEDLE ROLLER BEARING

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Overall Width
    26 mm
  • Outside Diameter
    160 mm
  • Manufacturer Upc Number
    4547359867466
  • UPC_NO
    4547359867466
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text