Motion
NATR50XLL

NTN
NATR50XLL

Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #09334037
MFR #NATR50XLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR50XLL

Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #09334037
MFR #NATR50XLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NATR50XLL NEEDLE ROLLER BEARING

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    32 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Outside Diameter
    90 mm
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Roller Material
    High Carbon Steel
  • Max Rpm
    3300 rpm
  • Manufacturer Upc Number
    4547359008975
  • UPC_NO
    4547359008975
  • Harmonization Code
    8482.40.0000
  • Weight
    2.116 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text