Motion
NATR5LL/LP03

NTN
NATR5LL/LP03

Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 8 mm Roller Width, Sealed
MI ITEM #09334038
MFR #NATR5LL/LP03
Price$194.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR5LL/LP03

Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 8 mm Roller Width, Sealed
MI ITEM #09334038
MFR #NATR5LL/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.93/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter
    47 mm
  • Overall Width
    14 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    8 mm
  • Weight
    0.03 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359672459
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • UPC_NO
    4547359672459

Overview

Mfr description
NATR5LL/LP03 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought