Motion
NATV17/3AS

NTN
NATV17/3AS

Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 21 mm Roller Width, Open
Mi Item #09334046
MFR #NATV17/3AS
Price$140.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATV17/3AS

Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 21 mm Roller Width, Open
Mi Item #09334046
MFR #NATV17/3AS

Mfr description
NATV17/3AS NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.50/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    72 mm
  • Overall Width
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    21 mm
  • Weight
    0.341 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359011715
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • UPC_NO
    4547359011715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)