Motion
NATV17XLL

NTN
NATV17XLL

Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #09334048
MFR #NATV17XLL
Price$184.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATV17XLL

Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #09334048
MFR #NATV17XLL

Mfr description
NATV17XLL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.96/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    40 mm
  • Overall Width
    21 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Weight
    0.32 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009132
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    9450 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359009132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)