Motion
NATV30LL

NTN
NATV30LL

Crowned & Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #09334051
MFR #NATV30LL
Price$212.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATV30LL

Crowned & Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #09334051
MFR #NATV30LL

Mfr description
NATV30LL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.52/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm
  • Weight
    1.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009187
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10700 lbf
  • Radial Static Load Capacity
    25900 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)