Motion
NATV6X/3AS

NTN
NATV6X/3AS

Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 12 mm Roller Width, Open
MI ITEM #09334058
MFR #NATV6X/3AS
Price$75.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATV6X/3AS

Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 12 mm Roller Width, Open
MI ITEM #09334058
MFR #NATV6X/3AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.78/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter
    72 mm
  • Overall Width
    17 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    12 mm
  • Weight
    0.046 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359011791
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • UPC_NO
    4547359011791

Overview

Mfr description
NATV6X/3AS NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought