Motion
NCB144.9X168.9X102

NTN
NCB144.9X168.9X102

Needle Roller Bearing - 114.9 mm Bore, 80 mm OD
Mi Item #09334064
MFR #NCB144.9X168.9X102
Price$386.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NCB144.9X168.9X102

Needle Roller Bearing - 114.9 mm Bore, 80 mm OD
Mi Item #09334064
MFR #NCB144.9X168.9X102

Mfr description
NCB144.9X168.9X102 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.17/each

Specifications

Dimensions

  • Bore Diameter  
    114.9 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    2.094 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NCB144.9X168.9X102 Needle Roller Bearing features a 114.9 mm bore diameter, 80 mm outside diameter, 18 mm overall width, and a weight of 2.094 lbs, making it suitable for industrial systems.
  • Manufacturer Upc Number
    4547359877816
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359877816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)