Motion
NCB172X200X51

NTN
NCB172X200X51

Needle Roller Bearing - 172 mm Bore, 80 mm OD
Mi Item #09334065
MFR #NCB172X200X51
Price$505.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NCB172X200X51

Needle Roller Bearing - 172 mm Bore, 80 mm OD
Mi Item #09334065
MFR #NCB172X200X51

Mfr description
NCB172X200X51 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.83/each

Specifications

Dimensions

  • Bore Diameter  
    172 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    1.3 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NCB172X200X51 Needle Roller Bearing features a 172 mm bore diameter, 80 mm outside diameter, 18 mm overall width, and a weight of 1.3 lbs, making it ideal for heavy-duty equipment.
  • Manufacturer Upc Number
    4547359877823
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359877823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)