Motion
NCBJ132.8X151.5X#05

NTN
NCBJ132.8X151.5X#05

Needle Roller Bearing - 132.8 mm Bore, 80 mm OD
Mi Item #09334066
MFR #NCBJ132.8X151.5X#05
Price$232.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NCBJ132.8X151.5X#05

Needle Roller Bearing - 132.8 mm Bore, 80 mm OD
Mi Item #09334066
MFR #NCBJ132.8X151.5X#05

Mfr description
NCBJ132.8X151.5X#05 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.83/each

Specifications

Dimensions

  • Bore Diameter  
    132.8 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    1.587 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NCBJ132.8X151.5X#05 Needle Roller Bearing features a 132.8 mm bore diameter, 80 mm outside diameter, 18 mm overall width, and a weight of 1.587 lbs, making it suitable for demanding assemblies.
  • Manufacturer Upc Number
    4547359878240
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359878240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)