Motion
NCBJ144.9X164.9X#05

NTN
NCBJ144.9X164.9X#05

Needle Roller Bearing - 144.9 mm Bore, 80 mm OD
MI ITEM #09334067
MFR #NCBJ144.9X164.9X#05
Price$309.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NCBJ144.9X164.9X#05

Needle Roller Bearing - 144.9 mm Bore, 80 mm OD
MI ITEM #09334067
MFR #NCBJ144.9X164.9X#05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$309.69/each

Specifications

Dimensions

  • Bore Diameter  
    144.9 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    1.278 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NCBJ144.9X164.9X#05 Needle Roller Bearing features a 144.9 mm bore diameter, 80 mm outside diameter, 18 mm overall width, and a weight of 1.278 lbs, making it ideal for industrial applications.
  • Manufacturer Upc Number
    4547359878257
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359878257

Overview

Mfr description
NCBJ144.9X164.9X#05 NEEDLE ROLLER BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought