Overview
Mfr description
NJ2206EAG1 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Manufacturer Upc Number4550253017783
- UPC_NO4550253017783
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data