Motion
NJ2320EG1C3

NTN
NJ2320EG1C3

Cylindrical Roller Bearing - Cylindrical, 80.000 mm Bore, 170.000 mm OD, 58.000 mm Width, C3 Internal Clearance
MI ITEM #09334534
MFR #NJ2320EG1C3
Price$4,432.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2320EG1C3

Cylindrical Roller Bearing - Cylindrical, 80.000 mm Bore, 170.000 mm OD, 58.000 mm Width, C3 Internal Clearance
MI ITEM #09334534
MFR #NJ2320EG1C3

Mfr description
NJ2320EG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,432.84/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359121858
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359121858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)