Motion
NK1-22X39X18/LP03

NTN
NK1-22X39X18/LP03

Needle Roller Bearing - 22 mm Bore, 27 mm OD
MI ITEM #09334725
MFR #NK1-22X39X18/LP03
Price$143.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK1-22X39X18/LP03

Needle Roller Bearing - 22 mm Bore, 27 mm OD
MI ITEM #09334725
MFR #NK1-22X39X18/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.50/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    16 mm
  • Weight
    0.218 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK1-22X39X18/LP03 Needle Roller Bearing features a 22 mm bore diameter, 27 mm outside diameter, 16 mm overall width, and a weight of 0.218 lbs, making it ideal for specialized machinery.
  • Manufacturer Upc Number
    4547359881721
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359881721

Overview

Mfr description
NK1-22X39X18/LP03 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought