Motion
NK1-25X52.2X15-4PX1

NTN
NK1-25X52.2X15-4PX1

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09334728
MFR #NK1-25X52.2X15-4PX1
Price$140.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK1-25X52.2X15-4PX1

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09334728
MFR #NK1-25X52.2X15-4PX1

Mfr description
NK1-25X52.2X15-4PX1 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.82/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    2.0551 in
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK1-25X52.2X15-4PX1 Needle Roller Bearing features a 25 mm bore diameter, 2.0551 in outside diameter, and 15 mm overall width with an open closure type, making it suitable for machinery use.
  • Manufacturer Upc Number
    4547359491234
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4547359491234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)