Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK1-25X60X20-2

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334729
MFR #NK1-25X60X20-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NK1-25X60X20-2 AUTO PART

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359877267
  • UPC_NO
    4547359877267
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK1-25X60X20-2 Needle Roller Bearing features a 25 mm bore diameter, 60 mm outside diameter, and 20 mm overall width with an open closure type, making it ideal for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text