Motion
NK1-31X62X20-2N

NTN
NK1-31X62X20-2N

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334731
MFR #NK1-31X62X20-2N
Price$145.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK1-31X62X20-2N

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334731
MFR #NK1-31X62X20-2N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.79/each

Specifications

Dimensions

  • Bore Diameter  
    31 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK1-31X62X20-2N Needle Roller Bearing features a 31 mm bore diameter, 62 mm outside diameter, and 20 mm overall width with an open closure type, making it ideal for industrial equipment.
  • Manufacturer Upc Number
    4547359491265
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4547359491265

Overview

Mfr description
NK1-31X62X20-2N NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought