Motion
NK14/16P5

NTN
NK14/16P5

Needle Roller Bearing - 14 mm Bore, 27 mm OD
Mi Item #09334733
MFR #NK14/16P5
Price$93.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK14/16P5

Needle Roller Bearing - 14 mm Bore, 27 mm OD
Mi Item #09334733
MFR #NK14/16P5

Mfr description
NK14/16P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.55/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    20 mm
  • Weight
    0.046 lbs

Details

  • Long Description
    The NK14/16P5 Needle Roller Bearing features a 14 mm bore diameter, 27 mm outside diameter, 20 mm overall width, and a weight of 0.046 lbs, making it suitable for industrial use.
  • Manufacturer Upc Number
    4550253072041
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)