Motion
NK14/20

NTN
NK14/20

Needle Roller Bearing - 14 mm Bore, 30 mm OD
MI ITEM #09334735
MFR #NK14/20
Your Price$32.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK14/20

Needle Roller Bearing - 14 mm Bore, 30 mm OD
MI ITEM #09334735
MFR #NK14/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.46/each(List $37.32)

Overview

Mfr description
NK14/20 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359127546
  • UPC_NO
    4547359127546
  • Weight
    0.053 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK14/20 Needle Roller Bearing features a 14 mm bore diameter, 30 mm outside diameter, 18 mm overall width, and a weight of 0.053 lbs, making it ideal for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text