Motion
NK145/42

NTN
NK145/42

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334736
MFR #NK145/42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK145/42

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334736
MFR #NK145/42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    145 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.285 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK145/42 Needle Roller Bearing features a 145 mm bore diameter, 170 mm outside diameter, 42 mm overall width, open closure type, and a weight of 3.285 lbs, making it ideal for industrial machinery.
  • Manufacturer Upc Number
    4547359127591
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    34500 lbf
  • Radial Static Load Capacity
    81000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359127591

Overview

Mfr description
NK145/42 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought