Motion
NK155/32

NTN
NK155/32

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334739
MFR #NK155/32
Price$1,430.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK155/32

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334739
MFR #NK155/32

Mfr description
NK155/32 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,430.97/each

Specifications

Dimensions

  • Bore Diameter  
    155 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.646 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK155/32 Needle Roller Bearing features a 155 mm bore diameter, 180 mm outside diameter, 32 mm overall width, open closure type, and a weight of 2.646 lbs, making it suitable for heavy industrial use.
  • Manufacturer Upc Number
    4547359127638
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    56500 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359127638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)