Motion
NK15X23X12

NTN
NK15X23X12

Needle Roller Bearing - 15 mm Bore, 28 mm OD
Mi Item #09334740
MFR #NK15X23X12
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK15X23X12

Needle Roller Bearing - 15 mm Bore, 28 mm OD
Mi Item #09334740
MFR #NK15X23X12

Mfr description
NK15X23X12 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.89/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Weight
    0.034 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK15X23X12 Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 16 mm overall width, and a weight of 0.034 lbs, making it suitable for precision equipment.
  • Manufacturer Upc Number
    4547359656435
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359656435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)