Motion
NK165/32

NTN
NK165/32

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334742
MFR #NK165/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK165/32

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334742
MFR #NK165/32

Mfr description
NK165/32 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    165 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.131 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK165/32 Needle Roller Bearing features a 165 mm bore diameter, 190 mm outside diameter, 32 mm overall width, open closure type, and a weight of 3.131 lbs, making it suitable for demanding systems.
  • Manufacturer Upc Number
    4547359127713
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    59500 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359127713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)