Motion
NK19/16

NTN
NK19/16

Needle Roller Bearing - 19 mm Bore, 30 mm OD
Mi Item #09334745
MFR #NK19/16
Price$42.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK19/16

Needle Roller Bearing - 19 mm Bore, 30 mm OD
Mi Item #09334745
MFR #NK19/16

Mfr description
NK19/16 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.09/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    20 mm
  • Weight
    0.056 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072089
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)