Motion
NK22/20

NTN
NK22/20

Needle Roller Bearing - 22 mm Bore, 37 mm OD
MI ITEM #09334747
MFR #NK22/20
Price$64.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK22/20

Needle Roller Bearing - 22 mm Bore, 37 mm OD
MI ITEM #09334747
MFR #NK22/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.16/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Weight
    0.077 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072126
  • Product Type
    Needle Roller Bearings

Overview

Mfr description
NK22/20 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought