Motion
NK24/16

NTN
NK24/16

Needle Roller Bearing - 24 mm Bore, 38 mm OD
MI ITEM #09334748
MFR #NK24/16
Price$50.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK24/16

Needle Roller Bearing - 24 mm Bore, 38 mm OD
MI ITEM #09334748
MFR #NK24/16

Mfr description
NK24/16 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.04/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    20 mm
  • Weight
    0.066 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359127942
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)