Motion
NK25/16R

NTN
NK25/16R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09334750
MFR #NK25/16R
Price$49.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK25/16R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09334750
MFR #NK25/16R

Mfr description
NK25/16R NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.82/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.073 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK25/16R Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.073 lbs, making it ideal for compact assemblies.
  • Manufacturer Upc Number
    4547359128024
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3400 lbf
  • Radial Static Load Capacity
    5050 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359128024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)