Motion
NK25X33X30

NTN
NK25X33X30

Needle Roller Bearing - 25 mm Bore, 40 mm OD
MI ITEM #09334751
MFR #NK25X33X30
Price$70.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK25X33X30

Needle Roller Bearing - 25 mm Bore, 40 mm OD
MI ITEM #09334751
MFR #NK25X33X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.95/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    30 mm
  • Weight
    0.132 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK25X33X30 Needle Roller Bearing features a 25 mm bore diameter, 40 mm outside diameter, 30 mm overall width, and a weight of 0.132 lbs, making it suitable for demanding assemblies.
  • Manufacturer Upc Number
    4550253072164
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072164

Overview

Mfr description
NK25X33X30 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought