Motion
NK26/16R+1R22X26X16

NTN
NK26/16R+1R22X26X16

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #09334753
MFR #NK26/16R+1R22X26X16
Price$57.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK26/16R+1R22X26X16

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #09334753
MFR #NK26/16R+1R22X26X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.71/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    34 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.111 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NK26/16R+1R22X26X16 Needle Roller Bearing features a 22 mm bore diameter, 34 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.111 lbs, making it suitable for precision applications.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359128116
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359128116

Overview

Mfr description
NK26/16R+1R22X26X16 NEEDLE ROLLER BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought