Motion
NK29/20

NTN
NK29/20

Needle Roller Bearing - 29 mm Bore, 45 mm OD
MI ITEM #09334756
MFR #NK29/20
List Price$80.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK29/20

Needle Roller Bearing - 29 mm Bore, 45 mm OD
MI ITEM #09334756
MFR #NK29/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.95/each for your price

Overview

Mfr description
NK29/20 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359128208
  • UPC_NO
    4547359128208
  • Weight
    0.108 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK29/20 Needle Roller Bearing features a 29 mm bore diameter, 45 mm outside diameter, 20 mm overall width, and a weight of 0.108 lbs, making it suitable for compact equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text