Motion
NK29/30

NTN
NK29/30

Needle Roller Bearing - 29 mm Bore, 45 mm OD
MI ITEM #09334757
MFR #NK29/30
Price$71.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK29/30

Needle Roller Bearing - 29 mm Bore, 45 mm OD
MI ITEM #09334757
MFR #NK29/30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.40/each

Specifications

Dimensions

  • Bore Diameter  
    29 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    30 mm
  • Weight
    0.176 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359128246
  • Product Type
    Needle Roller Bearings

Overview

Mfr description
NK29/30 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought