Motion
NK30X51X17-1

NTN
NK30X51X17-1

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09334759
MFR #NK30X51X17-1
Price$74.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK30X51X17-1

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09334759
MFR #NK30X51X17-1

Mfr description
NK30X51X17-1 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.06/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    51 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK30X51X17-1 Needle Roller Bearing features a 30 mm bore diameter, 51 mm outside diameter, and 17 mm overall width with an open closure type, making it suitable for machinery use.
  • Manufacturer Upc Number
    4547359491333
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4547359491333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)