Motion
NK32/30

NTN
NK32/30

Needle Roller Bearing - 32 mm Bore, 50 mm OD
Mi Item #09334760
MFR #NK32/30
Price$85.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK32/30

Needle Roller Bearing - 32 mm Bore, 50 mm OD
Mi Item #09334760
MFR #NK32/30

Mfr description
NK32/30 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.91/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    20 mm
  • Weight
    0.21 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072249
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)