Motion
NK35/20RPX10

NTN
NK35/20RPX10

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09334764
MFR #NK35/20RPX10
Price$78.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK35/20RPX10

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09334764
MFR #NK35/20RPX10

Mfr description
NK35/20RPX10 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.96/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.163 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK35/20RPX10 Needle Roller Bearing features a 35 mm bore diameter, 45 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.163 lbs, making it suitable for precision applications.
  • Manufacturer Upc Number
    4547359791365
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    9350 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359791365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)