Motion
NK36X55X28

NTN
NK36X55X28

Needle Roller Bearing - 36 mm Bore, 55 mm OD
Mi Item #09334765
MFR #NK36X55X28
Price$249.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK36X55X28

Needle Roller Bearing - 36 mm Bore, 55 mm OD
Mi Item #09334765
MFR #NK36X55X28

Mfr description
NK36X55X28 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.95/each

Specifications

Dimensions

  • Bore Diameter  
    36 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    30 mm
  • Weight
    0.463 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK36X55X28 Needle Roller Bearing features a 36 mm bore diameter, 55 mm outside diameter, 30 mm overall width, and a weight of 0.463 lbs, making it ideal for machinery applications.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4550253072263
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)