Motion
NK37/20R+1R32X37X20

NTN
NK37/20R+1R32X37X20

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #09334766
MFR #NK37/20R+1R32X37X20
Price$67.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK37/20R+1R32X37X20

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #09334766
MFR #NK37/20R+1R32X37X20

Mfr description
NK37/20R+1R32X37X20 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.96/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.258 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The NK37/20R+1R32X37X20 Needle Roller Bearing features a 32 mm bore diameter, 47 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.258 lbs, making it ideal for machinery systems.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359128512
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5700 lbf
  • Radial Static Load Capacity
    9800 lbf
  • UPC_NO
    4547359128512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)