Motion
NK38X55X30+1R#02

NTN
NK38X55X30+1R#02

Needle Roller Bearing - 31.75 mm Bore, 68 mm OD
Mi Item #09334769
MFR #NK38X55X30+1R#02
Price$155.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK38X55X30+1R#02

Needle Roller Bearing - 31.75 mm Bore, 68 mm OD
Mi Item #09334769
MFR #NK38X55X30+1R#02

Mfr description
NK38X55X30+1R#02 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.31/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    25 mm
  • Weight
    0.624 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK38X55X30+1R#02 Needle Roller Bearing features a 38 mm bore diameter, 68 mm outside diameter, 25 mm overall width, and a weight of 0.624 lbs, making it ideal for heavy-duty assemblies.
  • Manufacturer Upc Number
    4550253072287
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)