Motion
NK40/20

NTN
NK40/20

Needle Roller Bearing - 40 mm Bore, 68 mm OD
Mi Item #09334770
MFR #NK40/20
Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK40/20

Needle Roller Bearing - 40 mm Bore, 68 mm OD
Mi Item #09334770
MFR #NK40/20

Mfr description
NK40/20 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.64/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    35 mm
  • Weight
    0.287 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK40/20 Needle Roller Bearing features a 40 mm bore diameter, 68 mm outside diameter, 35 mm overall width, and a weight of 0.287 lbs, making it suitable for precision equipment.
  • Manufacturer Upc Number
    4550253072294
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)