Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK47/20RD0

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334773
MFR #NK47/20RD0

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NK47/20RD0 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    6450 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    12500 lbf
  • Max Rpm
    8500 rpm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359665468
  • UPC_NO
    4547359665468
  • Country of Origin
    JP
  • Weight
    0.209 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK47/20RD0 Needle Roller Bearing features a 47 mm bore diameter, 57 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.209 lbs, making it ideal for machinery assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text