Motion
NK47X57X28.7/L560

NTN
NK47X57X28.7/L560

Needle Roller Bearing - 44.450 mm Bore, 78 mm OD
Mi Item #09334774
MFR #NK47X57X28.7/L560
Price$75.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK47X57X28.7/L560

Needle Roller Bearing - 44.450 mm Bore, 78 mm OD
Mi Item #09334774
MFR #NK47X57X28.7/L560

Mfr description
NK47X57X28.7/L560 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.99/each

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABMA Class 2 (Inch)

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK47X57X28.7/L560 Needle Roller Bearing features a 47 mm bore diameter, 78 mm outside diameter, and 25 mm overall width with an open closure type, making it ideal for machinery assemblies.
  • Manufacturer Upc Number
    4547359910483
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359910483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)