Motion
NK5/10T2

NTN
NK5/10T2

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334775
MFR #NK5/10T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK5/10T2

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334775
MFR #NK5/10T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.0059 in, 0.150 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.007 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK5/10T2 Needle Roller Bearing features a 5 mm bore diameter, 10 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.007 lbs, making it ideal for miniature assemblies.
  • Manufacturer Upc Number
    4547359128895
  • Max Rpm
    40000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    595 lbf
  • Radial Static Load Capacity
    490 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359128895

Overview

Mfr description
NK5/10T2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought