Motion
NK6/10T2

NTN
NK6/10T2

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334779
MFR #NK6/10T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK6/10T2

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334779
MFR #NK6/10T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NK6/10T2 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    600 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Nylon
  • Radial Static Load Capacity
    515 lbf
  • Max Rpm
    37000 rpm
  • Fillet Radius
    0.0059 in, 0.150 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359129106
  • UPC_NO
    4547359129106
  • Country of Origin
    JP
  • Weight
    0.01 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK6/10T2 Needle Roller Bearing features a 6 mm bore diameter, 12 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.01 lbs, making it ideal for compact precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text