Motion
NK6/12T2

NTN
NK6/12T2

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334780
MFR #NK6/12T2
Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK6/12T2

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334780
MFR #NK6/12T2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.53/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Fillet Radius
    0.0059 in, 0.150 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.013 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK6/12T2 Needle Roller Bearing features a 6 mm bore diameter, 12 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.013 lbs, making it suitable for light-duty machinery.
  • Manufacturer Upc Number
    4547359129113
  • Max Rpm
    37000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    765 lbf
  • Radial Static Load Capacity
    710 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359129113

Overview

Mfr description
NK6/12T2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought