Motion
NK60/35

NTN
NK60/35

Needle Roller Bearing - 60 mm Bore, 92 mm OD
Mi Item #09334781
MFR #NK60/35
Price$175.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK60/35

Needle Roller Bearing - 60 mm Bore, 92 mm OD
Mi Item #09334781
MFR #NK60/35

Mfr description
NK60/35 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.57/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    92 mm
  • Overall Width  
    25 mm
  • Weight
    0.536 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072355
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)