Motion
NK68/35

NTN
NK68/35

Needle Roller Bearing - 68 mm Bore, 110 mm OD
MI ITEM #09334783
MFR #NK68/35
Price$100.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK68/35

Needle Roller Bearing - 68 mm Bore, 110 mm OD
MI ITEM #09334783
MFR #NK68/35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.97/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    25 mm
  • Weight
    0.705 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072386
  • Product Type
    Needle Roller Bearings

Overview

Mfr description
NK68/35 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought