Motion
NK75/25

NTN
NK75/25

Needle Roller Bearing - 75 mm Bore, 115 mm OD
MI ITEM #09334785
MFR #NK75/25
Price$239.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK75/25

Needle Roller Bearing - 75 mm Bore, 115 mm OD
MI ITEM #09334785
MFR #NK75/25

Mfr description
NK75/25 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.75/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    26 mm
  • Weight
    0.687 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072409
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)