Motion
NK80/25

NTN
NK80/25

Needle Roller Bearing - 80 mm Bore, 115 mm OD
MI ITEM #09334788
MFR #NK80/25
List Price$233.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK80/25

Needle Roller Bearing - 80 mm Bore, 115 mm OD
MI ITEM #09334788
MFR #NK80/25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.99/each for your price

Overview

Mfr description
NK80/25 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4550253072416
  • UPC_NO
    4550253072416
  • Weight
    0.617 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK80/25 Needle Roller Bearing features a 80 mm bore diameter, 115 mm outside diameter, 36 mm overall width, and a weight of 0.617 lbs, making it suitable for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text